missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap

Product Code. 11738919 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
22-400 mm
24-400 mm
28-400 mm
33-400 mm
Quantity:
12/Cs.
24/Cs.
48/Cs.
Unit Size:
Pack of 12
Pack of 24
Pack of 48
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Closure Size Quantity unitSize
11738919 240 mL 24-400 mm 12/Cs. Pack of 12
11708919 30 mL 20-400 mm 48/Cs. Pack of 48
11718919 60 mL 20-400 mm 24/Cs. Pack of 24
11728919 120 mL 22-400 mm 24/Cs. Pack of 24
11748919 480 mL 28-400 mm 12/Cs. Pack of 12
11758919 960 mL 33-400 mm 12/Cs. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11738919

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For light sensitive solvents, chemicals, and samples. Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Lined Caps are general use bottles for long term storage of UV sensitive contents.

Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.

Amber Boston Round Bottles

  • Features a narrow screw neck opening, curved shoulders, and a round body
  • Glass offers minimal chemical interference with contents
  • Absorbs all wavelengths in the ultraviolet spectrum
Polypropylene PE Foam/PTFE Lined Caps
  • Good impact strength, thermal resistance, and pliability
  • Autoclavable
  • Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
  • Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference

Specifications

Capacity 8 oz., 250mL
Capacity (Metric) 240 mL
Capacity (English) 8 oz.
Color Amber
Material Glass
Quantity 12/Cs.
Closure Color White
Liner Material PE Foam/PTFE
Neck Finish 24-400
Closure Included Yes
Mouth Narrow
Shape Cylindrical
Product Type Boston Round Bottle
Closure Liner PTFE/Polyethylene
Closure Material Polypropylene
Closure Size 24-400 mm
Diameter (Metric) 60 mm
Closure Type Screw Cap
Through the Closure Dispensing Yes
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.