Learn More
Fisherbrand™ Amber Boston Round Bottles with White Polypropylene PE Foam/PTFE Cap
Shop All Fisherbrand ProductsDescription
Amber Glass Boston Round Bottles are excellent general use bottles ideal for when content integrity and UV protection is important. Boston Round bottles features a narrow screw neck opening, curved shoulders, and a round body. Glass offers minimal chemical interference with contents; amber glass bottles absorb all wavelengths in the ultraviolet spectrum. Amber Glass Boston Rounds ensure integrity for long term storage and offer excellent protection for UV-sensitive contents.
Amber Boston Round Bottles
- Features a narrow screw neck opening, curved shoulders, and a round body
- Glass offers minimal chemical interference with contents
- Absorbs all wavelengths in the ultraviolet spectrum
- Good impact strength, thermal resistance, and pliability
- Autoclavable
- Liners consist of 3 plys: a low density foam core tightly sandwiched between two layers of polyethylene (LDPE)
- Liners are very resilient and have strong resistance to chemicals and moisture and help keep bottle or jar contents free of odor and taste interference
Specifications
Specifications
| Capacity | 4 oz., 125mL |
| Capacity (Metric) | 120 mL |
| Capacity (English) | 4 oz. |
| Color | Amber |
| Material | Glass |
| Quantity | 24/Cs. |
| Closure Color | White |
| Liner Material | PE Foam/PTFE |
| Neck Finish | 22-400 |
| Closure Included | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.