missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SNV Comines™ Xavier™ Cotton Laboratory Coats
Description
- White in color
- With snap buttons
- Collared with lapels
Specifications
Specifications
| Product Type | Xavier Lab Coat |
| Size | 42 |
| Gender | Men's |
| Material | Carbon |
| Color | White |
| Closure Type | Snaps |
| No. of Pockets | 4 |
| Size (Metric) Chest | 92 cm |
| Includes | 2 Flat pockets, 1 breast pocket, 1 inside pocket, opening angle |
| Construction | 100% Cotton |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?