missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
60 mL
120 mL
250 mL
500 mL
950 mL
2000 mL
3000 mL
3840 mL
Neck Finish:
100-400
33-400
38-400
53-400
89-400
Quantity:
4
6
12
24
48
72
75
150
260
425
950
Unit Size:
Pack of 12
Pack of 180
Pack of 24
Pack of 260
Pack of 4
Pack of 425
Pack of 48
Pack of 6
Pack of 72
Pack of 75
Pack of 950
Specifications
Specifications
| Capacity (Metric) | 120 mL |
| Color | Natural |
| Diameter (Metric) Outer Neck | 35 mm |
| Diameter (Metric) Inner Neck | 32 mm |
| Height (Metric) With Closure | 91 mm |
| Material | HDPE |
| Quantity | 425 |
| Closure Color | White |
| Neck Finish | 38-400 |
| Closure Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction