missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Wide-Mouth Bottles
Click to view available options
Capacity:
25 mL
50 mL
100 mL
500 mL
1000 mL
Unit Size:
Each
Description
Thick-walled, smooth interior surface, screw cap.
Specifications
Specifications
| Capacity | 100 mL |
| Color | White |
| Diameter (Metric) Inner | 34 mm |
| Packaging | Individually |
| Sterility | Non-sterile |
| Certifications/Compliance | FDA |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | No |
| Mouth | Threaded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction