missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares without Caps
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
Unit Size:
Pack of 120
Pack of 240
Pack of 280
Pack of 40
Pack of 84
Description
- Manufactured from clear USP Type III soda-lime glass
- Wide mouth for easy filling
- Clear glass allows for easy viewing of contents
- Square shape maximizes storage space
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
| Capacity | 16.9 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.9 oz. |
| Color | Clear |
| Diameter (English) | 2.67 in. |
| Material | Soda Lime Glass |
| Height (Metric) | 167 mm |
| Height (English) | 6.57 in. |
| Closure Size | 48-400 mm |
| Diameter (Metric) | 68 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction