missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cyclopore PC Polycarbonate Membrane Filters
Microporous membranes featuring sharp cut-off and reproducible lab microfiltration characteristics of track-etched membrane filters
83.20€ - 176.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polycarbonate |
For Use With (Application) | For general filtration, Cross-flow filtration, Air and water monitoring, Microorganism analysis, Healthcare applications, Immunodiagnostics |
Pore Density | Min: 105 pores/cm2, Max: 6 x 108 pores/cm2 |
Porosity | Min: 4%, Max: 20% |
Product Code | Brand | Diameter (English) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Pore Size | Price | Quantity & Availability | ||||
16605675
|
Cytiva
10418450 |
1.85 in. | 10 μm |
144.00€
Pack of 100 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
16665675
|
Cytiva
10418552 |
0.98 in. | 12 μm |
83.20€
Pack of 100 |
Estimated Shipment: 11-07-2024
Log in to see stock. |
||||
16655675
|
Cytiva
10418550 |
1.85 in. | 12 μm |
176.00€
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
||||
Description
- Low affinity for stains improves visibility under a microscope
- Low nonspecific protein binding minimizes sample loss of proteinaceous samples
- Narrow micropore size distribution and high pore density
- Support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate
- Nonhygroscopic
- No particle shedding enables clean filtrate
- Biologically inert
Applications:
- General filtration
- Cross-flow filtration (tangential flow filtration)
- Air and water monitoring
- Microorganism analysis
- Healthcare applications
- Immunodiagnostics
Specifications
Autoclavable | |
For general filtration, Cross-flow filtration, Air and water monitoring, Microorganism analysis, Healthcare applications, Immunodiagnostics | |
Min: 4%, Max: 20% | |
284 °F | |
Membrane filters |
Polycarbonate | |
Min: 105 pores/cm2, Max: 6 x 108 pores/cm2 | |
100 Pk. | |
140 °C |