missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cyclopore PC Polycarbonate Membrane Filters
Microporous membranes featuring sharp cut-off and reproducible lab microfiltration characteristics of track-etched membrane filters
Brand: Cytiva 10418552
Additional Details : Weight : 0.06000kg
Description
- Low affinity for stains improves visibility under a microscope
- Low nonspecific protein binding minimizes sample loss of proteinaceous samples
- Narrow micropore size distribution and high pore density
- Support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate
- Nonhygroscopic
- No particle shedding enables clean filtrate
- Biologically inert
Applications:
- General filtration
- Cross-flow filtration (tangential flow filtration)
- Air and water monitoring
- Microorganism analysis
- Healthcare applications
- Immunodiagnostics
Specifications
Autoclavable | |
12 μm | |
Min: 105 pores/cm2, Max: 6 x 108 pores/cm2 | |
100 Pk. | |
140 °C | |
0.98 in. |
Polycarbonate | |
For general filtration, Cross-flow filtration, Air and water monitoring, Microorganism analysis, Healthcare applications, Immunodiagnostics | |
Min: 4%, Max: 20% | |
284 °F | |
Membrane filters | |
25 mm |