missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Water Sample Bottle
Click to view available options
:
Sterile
Description
- Water sampling bottle
- 250 mL
- PP
- Transparent
- Without sodium thiosulfate
- Sterile
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Capacity (English) | 0.055 gal. |
| Color | Clear |
| Material | Polypropylene |
| Sterility | Sterile |
| Closure Included | Yes |
| Disposable | Reusable |
| Graduated | Yes |
| Mouth | Wide |
| Shape | Square |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction