missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ VIS Flat Bottom PCR Microplate
Shop All Eppendorf Products

Click to view available options
Sterility:
Sterile
Unit Size:
Pack of 40
Specifications
Specifications
| Certified | Yes |
| Format | Standard |
| Detection Method | Quantitative Protein Analysis |
| Array | 8 x 12 |
| Material | Polycarbonate |
| No. of Wells | 96 |
| Sterility | Sterile |
| Well Shape | Flat Bottom (F-well) |
| Dnase Free | Yes |
| For Use With (Application) | For PCR techniques |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction