missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Transparent PFA Narrow-Mouth Bottle with Buttress Threads

Product Code. p-8005111
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10389590

Brand: VITLAB™ 109397

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

VITLAB™ Transparent PFA Narrow-Mouth Bottle with Buttress Thread are supplied with a screw cap. Made of PFA, they are ideal for long-term storage of high-purity oxidants, acids, and alkalis, as well as hydrocarbons, trace analysis solvents, and standards.

  • Product Type: Storage Bottle
  • Description: Narrow Mouth with Buttress Thread
  • Material: PFA
  • Shape: Round
  • Includes: Screw Cap

Specifications

Bottle Surface Anti-adhesive and Smooth
Capacity (Metric) 100 mL
Color Transparent
Diameter (English) 1.8 in.
For Use With (Application) Saving and Storing
Includes Screw cap
Material PFA
Max. Temperature (Metric) -328°F to +500°F
Sterility Non-sterile
Temperature Range (Metric) -200°C to +260°C
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 120 mm
Product Type Narrow Mouth Bottle
Height (English) 4.7 in.
Closure Size S 28
Diameter (Metric) 45 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.