missing translation for 'onlineSavingsMsg'
Learn More

TB Solution-II, Thermo Scientific™

Product Code. p-7041723
Click to view available options
Quantity:
125 mL
250 mL
Unit Size:
125mL
250mL
This item is not returnable. View return policy

Product Code. 15412879

Brand: Thermo Scientific Alfa Aesar J60028.=E

Request Bulk or Custom Format

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

For transformation of competent cells

This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.

TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material TB Solution-II
Color Colorless
Quantity 125 mL
Physical Form Liquid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.