missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TB Solution-II, Thermo Scientific™
Click to view available options
Quantity:
125 mL
250 mL
Unit Size:
125mL
250mL
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Specifications
| Chemical Name or Material | TB Solution-II |
| Color | Colorless |
| Quantity | 250 mL |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- TB Solution-II
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P264-Wash face, hands and anyexposed skin thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- MIXTURE LIST-Contains : Manganese chloride tetrahydrate
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction