missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TAN Solvent For Laboratory Use, Chem Lab
Specifications
Specifications
| Color | Colorless |
| Boiling Point | 95°C |
| Melting Point | -93°C |
| Density | 0.83 g/mL |
| Packaging | Glass bottles |
| Methods | ASTM D-664, D-974, D-3242, D-3339, DIN 51558 Det. |
| Quantity | 2.5 L |
| Flash Point | 4 °C |
| Physical Form | Liquid |
Safety and Handling
Product Identifier
- TAN Solvent
- Danger
- Aspiration toxicity Category 1
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Reproductive toxicity Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity after repeated exposure Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H304-May be fatal if swallowed and enters airways.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- H361-Suspected of damaging fertility or the unborn child.
- H373-May cause damage to organs.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P233-Keep container tightly closed.
- P301+P310-IF SWALLOWED: Immediately call a POISON CENTER/doctor /
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P331-Do NOT induce vomiting.
- MIXTURE LIST-Contains : Toluene, iso-Propanol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?