missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperSlik™ 100 μL Low Retention Pipette Tips

Product Code. p-7193996
Click to view available options
Volume (Metric):
100 μL
200 μL
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 1000
Pack of 960

Product Code. 17527876

Brand: Labcon™ 11678000009

Please to purchase this item. Need a web account? Register with us today!

Edge

These beveled point, low retention pipette tips come conveniently packed in resealable bags or racks.

  • Fits 100 and 200 μL pipettes
  • Beveled point
  • Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA

Specifications

Volume (Metric) 100 μL
Volume (Metric) Dispensing 100 μL
Filtered Non-filtered
Sterility Non-sterile
Color Yellow
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.7 mm
Certifications/Compliance ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Clean Claims Protease, Human DNA, ATP, RNase/DNase and Endotoxin-free
For Use With (Application) Liquid Handling
Format Bagged
Tip Style Beveled
Quantity 1000 Tips/Bag, 10 Bags/Cs.
Disposable Single-use
For Use With (Equipment) 100 and 200 μL Pipettors
Graduated No
Product Line SuperSlik
Material Polypropylene Resin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.