missing translation for 'onlineSavingsMsg'
Learn More

Steam Sterilizer

Product Code. 12643815
Encompass
Change view
Click to view available options
Capacity (Metric):
75 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12643815 75 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12643815 Supplier Raypa Supplier No. AES75

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.
, 02 950 59 478

This item is not returnable. View return policy

Specifications

Depth (Metric) Outside 73 cm
Capacity (Metric) 75 L
For Use With (Application) Suitable to sterilize culture media, glass, liquids, plastic, metallic elements, waste bags, etc.
Height (Metric) Exterior 109 cm
Model AES-75
Temperature (Metric) 100°C to 139°C
Electrical Requirements 230/400V, 50/60Hz, 3.2w
Includes RS-232 Port, protecting grid
Frequency 50/60 Hz
Material Stainless Steel
Net Weight (Metric) 115 kg
Operating Pressure 2.5 bar
Sterilization Time 3 to 180 min.
Voltage 230/400 V
Wattage 3.2 w
Width (Metric) Exterior 62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.