missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Standard Rack for Microtiterplates, for Chest Freezers, 85 mm Shelf Height
Stainlesss Steel Standard Rack for chest freezers is designed to hold microtiterplates.
73.85€ - 97.70€
Specifications
Includes | Locking rod |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Chest Frseezers |
Height (Metric) | 85 mm |
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Price | Quantity & Availability | |||||
15200914
|
Tenak™
TE27218 |
Microtiterplates (7) |
93.15€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15210914
|
Tenak™
TE27220 |
Microtiterplates (8) |
97.70€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15260904
|
Tenak™
TE27210 |
Microtiterplates (3) |
73.85€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15280904
|
Tenak™
TE27214 |
Microtiterplates (5) |
83.50€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
15290904
|
Tenak™
TE27216 |
Microtiterplates (6) |
88.60€
Each |
Estimated Shipment: 05-09-2024
Log in to see stock. |
|||||
Description
- For use in chest freezers
- Racks come with a locking rod to secure the cryoboxes
- Constructed of stainless steel
Specifications
Locking rod | |
Stainless Steel | |
Chest Frseezers | |
85 mm |