missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R7A for Centrifuge CR7N

Product Code. 31945094 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
6 x 1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945094 6 x 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945094 Supplier Eppendorf Supplier No. 5721302116
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fixed-angle rotor compatible with the CR30NX centrifuge.

  • Fixed-angle rotor R7A
  • Includes 6 x 1 L polypropylene bottles
  • For centrifuge CR7N
  • Max. capacity: 6 x 1000 mL (nominal capacity)
  • Max. speed: 11,100 x g (7,000 rpm)
  • Made from high-quality aluminum
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor
Capacity 6 x 1000 mL
Max. RCF 11,100 x g
Max. Speed 7,000 rpm
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.