missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R6S for Centrifuge CR22N

Product Code. 31945138 Shop All Eppendorf Products
Change view
Click to view available options
Max. RCF:
5,010 x g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. RCF Unit Size
31945138 5,010 x g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945138 Supplier Eppendorf Supplier No. 5721224104
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Swing-bucket rotor designed for centrifuging microplates, particularly in applications such as ethanol precipitation of nucleic acids.

  • Swing-bucket rotor R6S
  • For centrifuge CR22N
  • Max. speed: 5,010 x g (5,700 rpm)
  • Made from high-quality aluminum
  • K-factor: 648
  • Borehole angle: 90°
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Swinging Bucket Rotor
Max. RCF 5,010 x g
Max. Speed 5,700 rpm
K Factor 648
For Use With (Equipment) Centrifuge CR22N
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.