missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fixed-angle rotor R30AT
- Super-speed pelleting kit 8 x 50 mL, includes 8 x 50 polypropylene bottle
- For centrifuge CR30NX
- Max. capacity: 8 x 50 mL (nominal capacity)
- Max. speed: 110,000 x g (30,000 rpm)
- For pelleting and separation of small viruses, subcellular particles and vesicles in tubes with 8 x 50 mL
- Made from high-quality titanium
Specifications
Specifications
| Material | Titanium |
| Type | Fixed Angle Rotor |
| Capacity | 8 x 50 mL |
| Max. RCF | 110,000 x g |
| Max. Speed | 30,000 rpm |
| For Use With (Equipment) | Centrifuge CR30NX |
| Biocontainment | No |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?