missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R22A for Centrifuge CR22N

Product Code. 31945183 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
18 x 7 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945183 18 x 7 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945183 Supplier Eppendorf Supplier No. 5721221101
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fixed-angle rotor for the CR22N/CR21N high-speed refrigerated centrifuges is designed to pellet or concentrate biological material.

  • Fixed-angle rotor R22A for use with centrifuge CR22N
  • Includes 7 polypropylene tube
  • Max. capacity: 18 x 7 mL (nominal capacity)
  • Max. speed: 54,700 x g (22,000 rpm)
  • Made from high-quality aluminum
  • Borehole angle: 35°
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor
Capacity 18 x 7 mL
Max. RCF 54,700 x g
Max. Speed 22,000 rpm
For Use With (Equipment) Centrifuge CR22N/CR21N
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.