missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R19A2 for Centrifuge CR30NX

Product Code. 31945187 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
8 x 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945187 8 x 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945187 Supplier Eppendorf Supplier No. 5721302107
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fixed-angle rotor compatible with the CR30NX centrifuge.

  • Fixed-angle rotor R19A2
  • High-speed pelleting kit 8 x 50 mL conical tubes, includes 100 x 50 TC tube
  • For centrifuge CR30NX
  • Max. capacity: 8 x 50 mL (nominal capacity)
  • Max. speed: 50,000 x g (19,000 rpm)
  • For differential pelleting of subcellular organelles/compartments or larger virus particles in conical tubes with 8 x 50 mL
  • Made from high-quality aluminum
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 50,000 x g
Max. Speed 19,000 rpm
For Use With (Equipment) Centrifuge CR30NX
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.