missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R18AY for Centrifuge CR22N

Product Code. 31945221 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
8 x 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945221 8 x 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945221 Supplier Eppendorf Supplier No. 5721221110
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Special-seal, fixed-angle rotors feature covers that screw onto the rotor body to provide better sealing to reduce the likelihood of sample leakage outside the rotor.

  • Special seal type fixed-angle rotor
  • Includes 8 x 50 polypropylene bottle
  • Max. speed: 38,800 x g (18,000 rpm)
  • Max. capacity: 8 x 50 mL (Nominal capacity)
  • Made from high-quality aluminum
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 38,800 x g
Max. Speed 18,000 rpm
For Use With (Equipment) Centrifuge CR22N
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.