missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R15A for Centrifuge CR22N

Product Code. 31945282 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
10 x 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945282 10 x 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945282 Supplier Eppendorf Supplier No. 5721221007
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fixed-angle rotor designed fo higher-throughput cell, batcteria, algae harvesting and pelleting.

  • Fixed-angle rotor for removing cellular debris or differential pelleting of subcellular organelles/compartments in conical tubes
  • Includes 100 x 50TC tube and 100 x 15TC tube
  • Max. speed: 32,500 x g (15,000 rpm)
  • Max. capacity: 10 x 50 mL (Nominal capacity)
  • Made from high-quality aluminum
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor
Capacity 10 x 50 mL
Max. RCF 32,300 x g
Max. Speed 15,000 rpm
For Use With (Equipment) Centrifuge CR22N/CR21N
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.