missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Rotor R12AY for Centrifuge CR22N

Product Code. 31945220 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
4 x 250 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
31945220 4 x 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945220 Supplier Eppendorf Supplier No. 5721221112
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Special-seal, fixed-angle rotors feature covers that screw onto the rotor body to provide better sealing to reduce the likelihood of sample leakage outside the rotor.

  • Special seal type fixed-angle rotor
  • Includes 4 x 250 polypropylene bottle
  • Max. speed: 22,200 x g (12,000 rpm)
  • Max. capacity: 4 x 250 mL (Nominal capacity)
  • Made from high-quality aluminum
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Fixed Angle Rotor
Capacity 4 x 250 mL
Max. RCF 22,200 x g
Max. Speed 12,000 rpm
For Use With (Equipment) Centrifuge CR22N
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.