missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Swing-bucket rotor R10S
- Includes 4 x 50 polypropylene tubes
- For centrifuge CR22N
- Max. capacity: 4 x 50 mL (nominal capacity)
- Max. speed: 16,470 x g (10,000 rpm)
- Made from high-quality aluminum
- K-factor: 2814
- Borehole angle: 90°
Specifications
Specifications
| Material | Aluminum |
| Type | Swinging Bucket Rotor |
| Capacity | 4 x 50 mL |
| Max. RCF | 16,470 x g |
| Max. Speed | 10,000 rpm |
| K Factor | 2,788 |
| For Use With (Equipment) | Centrifuge CR22N |
| Biocontainment | No |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?