missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Me4BodipyFL-Ahx3Leu3VS (Proteasome Activity Probe)

Product Code. 18137160
Change view
Click to view available options
Quantity:
50 μg
Unit Size:
50µg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18137160 50 μg 50µg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18137160 Supplier R&D Systems™ Supplier No. I190050
  • ONLINE EXCLUSIVE PRICE
    520.00€
    491.40€ / 50µg
    Save 28.60€
    5% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A cell-permeable fluorescent proteasome activity probe for accurate profiling of proteasomal activity in cell lysates, intact cells, and murine and human patient-derived material, with high sensitivity

  • For cell lysate labeling and general flow cytometry experiments
  • Fluorescence can be monitored using excitation 515nm and emission 519nm wavelengths
  • Purity >95% by HPLC

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store the unopened product at -20 to -70° C. Use a manual defrost freezer and avoid repeated freeze-thaw cycles. Do not use past expiration date.
Quantity 50 μg
Product Type C54H89BF2N8O8S Ubiquitinase Inhibitor
Product Line R&D Systems
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.