missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pyrex™ Borosilicate Glass Wide Mouth Media Bottles
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
250 mL
3500 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
Description
Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.
- Bottles without screwcap or pouring ring
- GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
- Ideal for use with viscous liquids, pastes, powders, granules and larger solids
- Printed with Trace Code for downloadable batch certificate
- Batch certificate available to download
- White enamel graduations and marking spot
- Autoclavable
- Screw caps and pouring rings are available separately
Specifications
Specifications
| Capacity (Metric) | 3500 mL |
| Color | Clear |
| For Use With (Application) | Ideal for use with viscous liquids, pastes, powders, granules and larger solids |
| Material | Borosilicate Glass |
| Quantity | 1/Pk. |
| Graduations | White |
| Closure Included | No |
| Graduated | Yes |
| Height (Metric) | 271 mm |
| Product Type | Media Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction