missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Wide Mouth Media Bottles

Product Code. 15737937
Click to view available options
Capacity (Metric):
10,000 mL
1000 mL
20,000 mL
2000 mL
250 mL
3500 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 15737937

Brand: Pyrex 1524/10

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Manufactured from Pyrex™ borosilicate glass with proven temperature and chemical resistance qualities.

  • Bottles without screwcap or pouring ring
  • GLS 80™ screwthread provides increased access compared to GL 45 bottles aiding filling and pouring
  • Ideal for use with viscous liquids, pastes, powders, granules and larger solids
  • Printed with Trace Code for downloadable batch certificate
  • Batch certificate available to download
  • White enamel graduations and marking spot
  • Autoclavable
  • Screw caps and pouring rings are available separately
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Capacity (English) 33.81 oz.
Color Clear
For Use With (Application) Ideal for use with viscous liquids, pastes, powders, granules and larger solids
Material Borosilicate Glass
Quantity 10/Pk.
Graduations White
Closure Included No
Graduated Yes
Mouth Wide
Height (Metric) 222 mm
Product Type Media Bottle
Height (English) 8.74 in.
Diameter (Metric) 101 mm
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.