missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL PTFE Bottle
Click to view available options
Capacity (Metric):
100 mL
500 mL
1000 mL
Unit Size:
Each
Description
- Excellent chemical, mechanical and heat resistance.
- Can be safely used continuously from -270°C up to 250°C.
- Particularly suitable for dissolutions and digestions with acids and corrosive agents.
- Entire bottle, including screw cap, is made of PTFE.
- SUITABLE FOR FOODSTUFF
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Capacity (English) | 16.91 oz. |
| Color | White |
| Material | PTFE |
| Packaging | Bag |
| Quantity | 1 |
| Sterility | Non-sterile |
| Certifications/Compliance | None |
| Closure Included | Yes |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction