missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Polyvinyl Chloride Fume Cupboard

Product Code. 12596596
Change view
Click to view available options
Width (Metric):
120 cm
150 cm
180 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
12596596 150 cm Each
12592387 120 cm Each
12506606 180 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12596596 Supplier Cytiva Supplier No. 2642
  • ONLINE EXCLUSIVE PRICE
    5735.00€
    4798.53€ / Pack of 1
    Save 936.47€
    16% Off
 Restricted Item
Estimated Shipment: 09-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This rich, robust, reliable, fume cupboard made of polyvinylchloride features glare fluorescent tube lightening.

  • Fume cupboard made of polyvinylchloride with glare fluorescent tube lightening
  • Standard sorbridge PVC (= registry fume cupboards)
  • PVC rear panel over the entire width of the fume hood
  • Guide the air at the top and bottom
  • Uses all types of solvents, volatile products, powders, condensing

Specifications

Product Type Fume Cupboard
Lighting Type Glare Fluorescent Tube
Material PVC
Certifications/Compliance NFX 15-210 class B & EN 14175
Quantity 1 Ea.
Width (Metric) 150 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.