missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection High-volume Upright Lab Fridge With Stainless Steel Interior
GREENER_CHOICE

Product Code. p-200089298
Click to view available options
Capacity (Metric):
480 L
702 L
1091 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30178704

Brand: Liebherr™ SRPVH1402

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Upright lab refrigerator that is secure, accurate and energy-efficient, and is DIN 13277 compliant.

  • High-volume upright lab fridge, reach-in
  • Temperature range -2 to +16°C, ± 2 K temperature stability tested to EN60068-3
  • White exterior, stainless steel interior, fan-assisted refrigeration.
  • Refrigerant R 600a, connection rating 4.0 A, 220-240V/50/1-ph
  • Energy-efficiency optimised for lower running costs and help to meet user sustainability targets
  • DIN 13277 compliant
  • Intuitive user interface with 2.4 in. touch and swipe colour display, 0.1°C resolution and password keypad lock also provides useful extended multi-functionality, e.g. a maintenance timer, calibration function et al.
  • Connectivity: Integrated LAN/WLAN interface and data logger with USB-port to suit varying requirements for simplified data storage, temperature control and alarm management
  • 12 mm access port for external temperature probe, +2°C freeze protect function
  • Maximum content security: alarm with battery backup (12 h) immediately upon power failure, alarm history (10 events) and data logger with real-time clock.
  • Interior LED lighting, ceiling and full-height, ensures good visibility of the contents of this large appliance
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position
  • 60 kg shelf load
  • Equipped with 100 mm castors, with brakes on the two front, for ease of moving the unit

Specifications

Type Refrigerator
Capacity (English) 288.21 gal.
Capacity (Metric) 1091 L
Temperature Range -2°C to +16°C
Temperature Resolution 0.1 K
Temperature Sensor PT1000
Temperature Stability ±2°K
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 2
Hinge Side Left or Right
Shelves 8
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast 2.4 in. Color Touch and Swipe Display
Casters 100 mm dia. castors
Color White
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports 1 x 12 mm dia. access port
Warranty 2 Years Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling and Full-Height Vertical
Monitoring Options SmartCoolingHub
Access Security Electronic Door Lock with Remote Control
Connectivity WiFi/Lan Module Integrated
Compressor CFC-free
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 464 kWh/a
Green Features Natural Refrigerant, Ultra Energy Efficient, Ecovadis Gold
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.