missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Pectin, pract.
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
250 g
1 kg
2.5 kg
Packaging:
Plastic bottle
Unit Size:
1kg
2.5kg
250g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Orange to Orange-Red |
| pH | 3.0 to 3.8 (1% soln.) |
| Physical Form | Powder |
| Ash | acid-insoluble ash: < 1% |
| Merck Index | 15, 7169 |
| Quantity | 2.5 kg |
| Percent Purity | 67 to 71% (degree of esterification) |
| Grade | Practical |
| Infrared Spectrum | Authentic |
| Loss on Drying | 12% max. (105°C, 2 hrs) |
| Show More |
RUO – Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction