missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ NucleoType Blood PCR

Kit for fast genotyping from human and animal blood samples and blood dried on blood cards

Brand:  Macherey-Nagel™ 743201.25

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 16103587

  • 33.80€ / 25 reactions
Estimated Shipment: 27-05-2024
to see stock.
Add to basket

Description

Description

  • Direct blood handling with the Blood Transfer Tool and DNA preparation within 1 minute
  • Inhibitor Removal Pearls for superior PCR results for challenging blood samples
  • No step for lysis, disruption, or dilution of blood samples required
Specifications

Specifications

NucleoType HotStart PCR Master Mix (2x), Inhibitor Removal Pearls and Blood Transfer Tools. 4°C or -20°C
Primer-probe
Standard PCR
Whole blood from e.g., human, mouse, rat, cat, chicken, rabbit, guinea pig, sheep, or cow treated with EDTA, citrate or heparin. Punches from blood storage cards (e.g. , NucleoCard or FTA)
Pretreatment of blood with 1 Inhibitor Removal Pearl for 50-500 μL blood (optional) and transfer of blood aliquot with the Blood Transfer Tool into PCR mix.
PCR Mix and tools
25 reactions
Amplicon size: up to 1000 bp
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

For Research Use Only