missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ NucleoType Blood PCR
Kit for fast genotyping from human and animal blood samples and blood dried on blood cards
33.80€ - 388.00€
Specifications
Content And Storage | NucleoType HotStart PCR Master Mix (2x), Inhibitor Removal Pearls and Blood Transfer Tools. 4°C or -20°C |
---|---|
Description | Pretreatment of blood with 1 Inhibitor Removal Pearl for 50-500 μL blood (optional) and transfer of blood aliquot with the Blood Transfer Tool into PCR mix. |
Detection Method | Primer-probe |
Product Type | PCR Mix and tools |
For Use With (Application) | Standard PCR |
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
16103587
|
Macherey-Nagel™
743201.25 |
25 reactions |
33.80€
25 reactions |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
16193577
|
Macherey-Nagel™
743201.100 |
100 reactions |
102.00€
100 reactions |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
16113587
|
Macherey-Nagel™
743201.500 |
500 reactions |
388.00€
500 reactions |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- Direct blood handling with the Blood Transfer Tool and DNA preparation within 1 minute
- Inhibitor Removal Pearls for superior PCR results for challenging blood samples
- No step for lysis, disruption, or dilution of blood samples required
Specifications
NucleoType HotStart PCR Master Mix (2x), Inhibitor Removal Pearls and Blood Transfer Tools. 4°C or -20°C | |
Primer-probe | |
Standard PCR | |
Amplicon size: up to 1000 bp |
Pretreatment of blood with 1 Inhibitor Removal Pearl for 50-500 μL blood (optional) and transfer of blood aliquot with the Blood Transfer Tool into PCR mix. | |
PCR Mix and tools | |
Whole blood from e.g., human, mouse, rat, cat, chicken, rabbit, guinea pig, sheep, or cow treated with EDTA, citrate or heparin. Punches from blood storage cards (e.g. , NucleoCard or FTA) |
For Research Use Only