missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Narrow-necked bio-bottles PE
Shop All Bürkle Products

Click to view available options
Capacity (Metric):
10 mL
20 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Description
- With screw connection
- Manufactured from renewable raw materials
- Green LDPE
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Transparent |
| Sterility | Non-sterile |
| Closure Color | Green |
| Certifications/Compliance | Suitable for use with foodstuffs |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Narrow |
| Shape | Round |
| Height (Metric) | 140 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction