missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure: Bulk Pack, Autoclavable

Product Code. 10202673
Click to view available options
Capacity (Metric):
250 mL
500 mL
Closure Size:
43 mm
53 mm
Unit Size:
Pack of 125
Pack of 250
This item is not returnable. View return policy

Product Code. 10202673

Brand: Thermo Scientific™ 3121100016

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Save valuable storage space with these easy-to-grip, square, wide-mouth PPCO bottles, which feature durable, uniform walls resistant to splitting or puncturing.

Save valuable storage space with the easy-to-grip Thermo Scientific™ Nalgene™ Square Wide-Mouth PPCO Bottles with Closure. These bottles feature durable, uniform walls resistant to splitting or puncturing.

  • Wide mouth for easy filling and pouring
  • Square shape saves shelf space
  • Durable, uniform walls are resistant to splitting or puncturing
  • Leakproof†, linerless polypropylene caps
  • Autoclavable

Ordering Information:

Bulk packed in case; closures included but not assembled. † The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Color Translucent
Description Wide-Mouth Square Bottle
Diameter (English) 2.9 in.
Diameter (English) Inner Neck 1.7 in.
Diameter (Metric) Inner Neck 43 mm
Material PPCO
No. per Case 125
No. per Pack 125
Sterility Non-sterile
Closure Color Natural
Certifications/Compliance Manufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use, USP Class VI.
Closure Included Yes
Mouth Wide
Shape Square
Height (Metric) 146 mm
Product Type Wide Mouth Square Bottle
Width (English) 2.97 in.
Height (English) 5.7 in.
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 53 mm
Diameter (Metric) 74 mm square
Closure Type Screw Cap
Through the Closure Dispensing No
Autoclavable Autoclavable
Show More Show Less

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.