missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ AlbumiNZ™ Protease-reduced BSA

Product Code. 17368583 Shop All MP Biomedical Products
Click to view available options
Quantity:
25 g
50 g
100 g
500 g
1000 g
Unit Size:
100g
1kg
25g
500g
50g
This item is not returnable. View return policy

Product Code. 17368583

Brand: MP Biomedicals™ 0219989825

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Shows no detectable enzymatic activity

AlbumiNZ™ Protease-reduced BSA is useful for immunoassays where proteases may degrade proteins or where peroxidase or alkaline phospahatase may hydrolyze substrates.

  • Chromatographically purified from New Zealand-sourced bovine plasma in an ISO quality system assuring complete traceability and consistent high quality
  • No detectable enzymatic activity
  • Biochem/physiol actions: Certain conformational and primary-sequence epitopes of BSA are suspected allergens in human beef and milk allergies
     

Physical characteristics:

  • Form: Off-white to brown powder
  • Purity: ≥97%
  • Total Protein: ≥95%
  • Protease: Reduced
  • pH (4% w/v): 6.5 to 7.5
  • Solubility: Dissolves in ≤20 minutes at 20° to 25°C (20% w/w in water)
  • Moisture: ≤5% w/w
  • ImmunoAssay (EIA) Grade
Certifications: ISO, cGMP, EDQM

 

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Immunoassay
Name AlbumiNZ™ Protease-reduced BSA
pH Range 6.5 to 7.5
Purification Method Chromatography
Quantity 25 g
Source Bovine Plasma
Storage Requirements 4°C
Form Powder
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.