missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ AlbumiNZ™ Protease-reduced BSA
Shop All MP Biomedical Products
Click to view available options
Quantity:
25 g
50 g
100 g
500 g
1000 g
Unit Size:
100g
1kg
25g
500g
50g
Description
AlbumiNZ™ Protease-reduced BSA is useful for immunoassays where proteases may degrade proteins or where peroxidase or alkaline phospahatase may hydrolyze substrates.
- Chromatographically purified from New Zealand-sourced bovine plasma in an ISO quality system assuring complete traceability and consistent high quality
- No detectable enzymatic activity
- Biochem/physiol actions: Certain conformational and primary-sequence epitopes of BSA are suspected allergens in human beef and milk allergies
Physical characteristics:
- Form: Off-white to brown powder
- Purity: ≥97%
- Total Protein: ≥95%
- Protease: Reduced
- pH (4% w/v): 6.5 to 7.5
- Solubility: Dissolves in ≤20 minutes at 20° to 25°C (20% w/w in water)
- Moisture: ≤5% w/w
- ImmunoAssay (EIA) Grade
Specifications
Specifications
| For Use With (Application) | Immunoassay |
| Name | AlbumiNZ™ Protease-reduced BSA |
| pH Range | 6.5 to 7.5 |
| Purification Method | Chromatography |
| Quantity | 100 g |
| Source | Bovine Plasma |
| Storage Requirements | 4°C |
| Form | Powder |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction