missing translation for 'onlineSavingsMsg'
Learn More

JP Selecta™ Magnetic Stirrers

Product Code. p-8504001
Click to view available options
Model:
Agiman
Agimatic-N
Capacity:
2 L
10 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12072415

Brand: JP Selecta™ 7000446

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Electronic control of speed and power to the heater.

  • Switch on button with indicator lamp for heating and stirring speed
  • Illuminated heater indicator when the mantle is on
  • Supplied with a PTFE coated stir bar of 8mm in diameter and 40mm long
  • Electronic stir speed control
  • Electronic heater energy control from 0 to 100% for Models Agimatic-N and Agiman; temperature control from 50° to 350°C for Model Agimatic-E
  • Synchronized with an indicator lamp that goes on when the mantle is hot

Specifications

Speed 60 to 1600 rpm
Capacity 2 L
Height (Metric) 14.5 cm
Width (Metric) 19 cm
Description Electronic/energy controller
Includes PTFE stir bar
Model Agiman
Speed Control Electronic
Weight (Metric) 3.5 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.