missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JP Selecta™ Magnetic Stirrers
Click to view available options
Model:
Agiman
Agimatic-N
Capacity:
2 L
10 L
Unit Size:
Each
Description
- Switch on button with indicator lamp for heating and stirring speed
- Illuminated heater indicator when the mantle is on
- Supplied with a PTFE coated stir bar of 8mm in diameter and 40mm long
- Electronic stir speed control
- Electronic heater energy control from 0 to 100% for Models Agimatic-N and Agiman; temperature control from 50° to 350°C for Model Agimatic-E
- Synchronized with an indicator lamp that goes on when the mantle is hot
Specifications
Specifications
| Speed | 60 to 1600 rpm |
| Capacity | 2 L |
| Height (Metric) | 14.5 cm |
| Width (Metric) | 19 cm |
| Description | Electronic/energy controller |
| Includes | PTFE stir bar |
| Model | Agiman |
| Speed Control | Electronic |
| Weight (Metric) | 3.5 kg |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction