missing translation for 'onlineSavingsMsg'
Learn More

Azpack™ Narrow Mouth LDPE Bottles with Polyethylene Plug Screw Cap

Product Code. 11378043
Click to view available options
Capacity (Metric):
2500 mL
Color:
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11378043

Brand: Azpack™ 11378043

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on +351 21 425 33 50 for assistance
View alternative products

This item is not returnable. View return policy

Store and transport liquids without spilling. Azpack™ Narrow Mouth LDPE Bottles with Polyethylene Plug Screw Cap have a high chemical resistance to diluted or concentrated acids, bases and esters.

  • Rigid, medium weight bottles
  • Polyethylene screw cap with an integrally formed plug
  • Type 30 2,500mL and 5,000mL sizes have a polyethylene covered swivel handle

Specifications

Capacity (Metric) 2500 mL
Color White
Diameter (Metric) Inner Neck 36 mm
Includes Polyethylene covered swivel handle
Material LDPE
Quantity 1Each
Closure Included Yes
Mouth Narrow
Height (Metric) 230 mm
Closure Liner Unwadded
Closure Material Polyethylene
Diameter (Metric) 150 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.