missing translation for 'onlineSavingsMsg'
Learn More

Heinz Herenz Laboratory Bottle CircularLine

Product Code. 30158462
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
Unit Size:
Pack of 12
Pack of 20
Pack of 30
Pack of 60
This item is not returnable. View return policy

Product Code. 30158462

Brand: Heinz Herenz 1083371

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL32-thread, made from sustainable PE-LD with more than 30% made from recycled renewable resources.

  • GL32-thread
  • Made from sustainable PE-LD with more than 30% made from recycled renewable resources
  • PP cap

Specifications

Capacity (Metric) 250 mL
Capacity (English) 0.055 gal.
Color Transparent, Natural
Material LDPE
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide
Shape Round
Product Type Laboratory Bottle
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.