missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Horizontal Rotor R10H for Centrifuge CR22N

Product Code. 31945139 Shop All Eppendorf Products
Change view
Click to view available options
Max. RCF:
13,000 x g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. RCF Unit Size
31945139 13,000 x g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31945139 Supplier Eppendorf Supplier No. 5721227000
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Special-purpose rotor designed for the purification of PCR products and ethanol precipitation of nucleic acids.

  • Horizontal rotor R10H
  • For centrifuge CR22N
  • Max. speed: 13,000 x g (10,000 rpm)
  • For plate centrifugation for e.g. PCR or cell-free protein synthesis with up to 12 x 96 plates
  • Made from high-quality aluminum
  • K-factor: 301
  • Borehole angle: 90°
TRUSTED_SUSTAINABILITY

Specifications

Material Aluminum
Type Horizontal Rotor
Max. RCF 13,000 x g
Max. Speed 10,000 rpm
K Factor 301
For Use With (Equipment) CR22N Centrifuge
Biocontainment No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.