missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ HDPE Multi-Bottles with Polypropylene Screw Cap
Shop All Bürkle Products
Click to view available options
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
Unit Size:
Each
Description
- Bottle HDPE, lid PP
- Embossed contents scale
- Absolutely leakproof
- With screw cap
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Color | Translucent |
| Diameter (Metric) Inner Neck | 39.2 mm |
| Material | HDPE |
| Quantity | 1 |
| Thread Size (Metric) | 50 mm |
| Closure Included | Yes |
| Shape | Round |
| Height (Metric) | 203 mm |
| Closure Material | Polypropylene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction