missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Graphite Vespel™ Ferrules for Shimadzu
Click to view available options
Diameter (Metric) Inside:
0.10 to 0.25 mm
0.32 mm
Unit Size:
Pack of 10
Description
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Specifications
Specifications
| Type | Graphite Vespel Ferrule for 0.1-0.25mm ID Columns for Shimadzu MS |
| For Use With (Equipment) | QP5000-II and QP5050 |
| Material | 15% Graphite, 85% Vespel |
| Diameter (Metric) Inside | 0.10 to 0.25 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction