missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ Reducing Ferrule for 1/4 in. Fittings
Click to view available options
Diameter (Metric) Inside:
1.59 mm
3.175 mm
6.0 mm
Unit Size:
Pack of 10
Description
- Easy to use
- Forms a reliable seal
- Reusable
- Soft material, forms a soft grip to the capillary column
- Low emissions
Specifications
Specifications
| Type | Reducing Ferrule |
| Length (Metric) | 7.2 mm |
| Width (Metric) | 9.6 mm |
| For Use With (Equipment) | 1/4 in. Fittings |
| Material | Graphite |
| Quantity | 10 Pack |
| Diameter (Metric) Inside | 1.59 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction