missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Graphite Ferrule For Hewlett-Packard (Agilent) Instruments

Product Code. 10308061
Click to view available options
Diameter (Metric) Inside:
0.4 mm
0.5 mm
0.8 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10308061

Brand: Macherey-Nagel™ 708355

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Ferrule
Diameter (Metric) Outside 0.8 mm
For Use With (Application) Capillary Column
Size (Metric) 1.58 mm
Temperature (Metric) Max 450°C
For Use With (Equipment) Hewlett-Packard (Agilent) Instruments
Material Graphite
Quantity 10/Pk.
Diameter (Metric) Inside 0.8 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.