missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Graphite Ferrule
Click to view available options
Quantity:
10/Pk.
Unit Size:
Pack of 10
Specifications
Specifications
| Type | Ferrule |
| For Use With (Application) | Capillary Column |
| Size (Metric) | 1.58 mm |
| Temperature (Metric) Max | 450°C |
| For Use With (Equipment) | Gas Chromatographs |
| Material | Graphite |
| Quantity | 10/Pk. |
| Diameter (Metric) Inside | 0.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction