missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Flask Clamp for Incubator Shaker CS220, HTD Compatible

Product Code. 30280815 Shop All Eppendorf Products
Click to view available options
Holds:
1 L Flasks
100/125 mL Flasks
2 L Flasks
2.8 L Flasks
200/250 mL Flasks
3/5 L Flasks
500 mL Flasks
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30280815

Brand: Eppendorf 6740070209

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eppendorf flask clamps secure a wide range of vessels to the shaker platform and are constructed of a single piece stainless-steel for added strength and safety. Flask clamps come complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.

  • For Erlenmeyer flasks (standard, narrow/wide neck), Corning™, Thomson™, or Nalgene™
  • Fernbach
  • 180°C resistant
  • Autoclavable
  • Stainless steel
  • Includes M4x7 screws
TRUSTED_SUSTAINABILITY

Specifications

Holds 2.8 L Flasks
Product Type Lab Shaker Clamp
Material Stainless Steel
For Use With (Equipment) CellXpert CS220 CO2 Incubator Shaker
Includes M4x7 screws
Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.